Pucel Wall Mount Cabinet, 36"W x 14"D x 27"H, All-Welded, Blue
|
Questions & Answers (0)
Product Description
This Wall Cabinet is perfect to help organize your workspace. Features 18-gauge all welded steel construction. The cabinet can be mounted on a wall to save floor space. Flush mount double doors feature a 2-point locking handle. Includes one adjustable shelf.
PRICE
$555.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 14 in |
| Height | 27 in |
| Weight | 68 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Wall Mount |
| Shelf Capacity | 150 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Blue |
| Door Type | Solid |
| Handle Type | Lever |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | WC-3627-LTBLUE |
| Number of Fixed Shelves | 1 |
| Brand | Pucel |
Warranty
| Warranty | 3 mo |