Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296471

MPN #: 115-6

Kee Safety® Horizontal Railing Base, 1" Diameter

Product Description
Kee Klamp® Fittings
Horizontal Railing Base or Wall Flange

Type 115 is designed for palm fixing of guardrailing and balustrading to walls, parapets, steps and ramps. The upright cannot drop through the socket. Packer Plates (Type S115) are available to allow the fitting to be positioned in channels, slots, and other offset areas. 9/16" diameter fixing hole.
PRICE
$54.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
54.95
Buy 11 units - 25 units
51.95Save $3.00 (5%)
Buy 26+ units
49.95Save $5.00 (9%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeFlush Wall Flange
Pipe Outer Diameter1-5/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number115-6
Fitting TypeFlange
BrandKee Safety