ShopTough FIBC Bulk Bag, Duffel Top & Spout Bottom, 3000 lb. Capacity, 35"L x 35"W x 40"H, White
Write a Review
|
Questions & Answers (0)
Product Description
35" x 35" x 40" tall. Duffel Top / Spout Bottom bag, Four 10" corner lift loops, 3000 lb. SWL / 5:1 safety factor. White. This size can be strapped to a standard wood pallet. This size fits in the bed of a pick up truck. For general use: manufacturing, agriculture, construction, and landscaping. UVI additive in material to provide some UV resistance. Optional bottom release spout. Safe usage tag is sewn onto the bag. Clear document pouch is on each bag. Qty. 1 bag.
PRICE
$24.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 35 in |
| Height | 40 in |
| Weight Capacity | 3000 lbs |
| Size | 35 x 35 x 40 |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | White |
| Style | Duffel Top, Spout Bottom |
| Lid | No |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GL3540DS |
| Brand | ShopTough |