Features:
- Aluminum alloy housing
- 25" L x 6" H x 4" W
- Remote control included
- Wall mount included
- 1500 Watts
- 60Hz
- No LED light
- IP65 rated
This product will be restocked soon
Weights & Dimensions
| Length | 25 in |
| Width | 4 in |
| Height | 6 in |
| Weight | 8 lbs |
| Cord Length | 8 ft |
| Coverage Area | 1000 ft² |
Product Details
| Type | Wall Mount Electric Heater |
| Color | Black |
| Mounting Location | Wall |
| Wattage | 1500 W |
| Voltage | 120 V |
| Material | Steel/Aluminum |
| Manufacturers Part Number | HIL-TW15R |
| Brand | Hiland |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | CSA |