Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solaira

Model # :WBB3145756

MPN #: SCOSYXL20240LSS

Solaira™ XL Electric Radiant Infrared Patio Heater, 2000W, 208/240V, Stainless Steel

Product Description
Solaira™ XL SERIES SLEEK, HIGH OUTPUT 2000 WATT 240V 8.3 AMPS Stainless Steel, extruded aircraft aluminum housing, aluminum wall mount brackets, stainless steel hardware integrated safety grills. Sleek, low profile fixtures are IP55 weatherproof rated for completely exposed outdoor or indoor applications and are ideal for smaller areas or integrated into commercial umbrellas. These heaters are engineered for wall mount applications. XL Series heaters utilize filtered Ultra low glare Solaira S-wave emitter technology that convert 92% (85% after reflector) of consumed energy into directional, radiant heat. S-wave radiant heat is virtually unaffected by wind, achieves full output in less than 1 second and is completely directional. The technology is ideal in breezy environments. XL series are certified by cCSAus (UL2021 and CSA22.2). XL Series heaters are available in standard black or white colors and can be custom ordered in most RAL colors to suit design. XL compact are available in 1,500 watt, 120 volt and 1,500, 2,000 and 3,000 watt, 240V.

Features:
  • Commercial grade
  • Powder coated aluminum body and mounting brackets, stainless accessories
  • Indoor or outdoor rated for wet or dry conditions
  • Rain and snow resistant
  • Modular design for engineered heat loads
  • 85% energy conversion with no co2 or nox emissions


PRICE
$709.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width6-1/4 in
Height4-1/2 in
Coverage Area90 ft²

Product Details

TypeInfrared Patio Heater
ColorSilver
Wattage2000 W
Voltage240/208 V
MaterialAluminum
Manufacturers Part NumberSCOSYXL20240LSS
BTU6800 BTU
BrandSolaira

Compliance & Certifications

CertificationscCSAus