Mounting Bracket For Sharps Assure 1, 2, 3 Gallon Sharps Containers
Write a Review
|
Questions & Answers (0)
Product Description
Wall Mounting Bracket designed to fit Sharps Assure 1, 2, 3 Gallon Sharps Container. Mounting hardware not included.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-12 in |
| Depth | 6-1/2 in |
| Height | 9 in |
| Weight | 0.5 lbs |
Product Details
| Type | Sharps Container Brackets |
| Color | White |
| Mounting Location | Wall Mount |
| Capacity | 3 gal |
| Latex Free | Yes |
| Material | Epoxy Coated Wire |
| Description | Mounting Bracket for 1, 2, 3 Gallon Sharps Container |
| Package Quantity | 1 |
| Manufacturers Part Number | BRKT123 |
| Brand | Post Medical |