Features:
- Overall Dimension: 8"W X 3-1/2"D X 4"H
- Constructed of 22 Gauge Stainless Steel
- Perfect size for storage of cell devices
- 10 Year Warranty
Weights & Dimensions
| Size | 4"H x 8"W x 3-1/2"D |
Product Details
| Type | Wall-Mount Shelf |
| Capacity | 25 lb |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Small Stainless Steel Shelf with Incorporated Side Bracket |
| Color | Silver |
| Manufacturers Part Number | 301001 |
| Brand | Omnimed |