Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TrippNT

Model # :WBB736055

MPN #: 50539

TrippNT™ White HDPE 500mL Small Quadruple Bottle Holder, 14-5/8"W x 4-1/8"D x 3-1/8"H

Product Description
TrippNT's Quadruple HDPE Bottle Holder 500mL stabilizes top heavy plastic bottles. The HDPE construction is Corrosion and chemically resistant and is easily cleaned with most medical grade solvents. Available in4 size variants, it can be wall mounted using the pre-drilled holes on the back of the holder. Ships fully-assembled with mounting hardware included.

Features:
  • Rectangular Walled Design with Top Circle Slot
  • Mounts on Wall with Pre-Drilled Holes
  • Constructed from White HDPE
  • Holds 4 -500mL Bottles
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$79.95

Min. purchase quantity is 2
2
2
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width14-5/8 in
Depth4-1/8 in
Height3-1/8 in
Hole Diameter3-1/8 in

Product Details

TypeBottle Holder
Material1/4" HDPE
Package Quantity1
DescriptionQuadruple 500mL Bottle Holder
ColorWhite
Manufacturers Part Number50539
BrandTrippNT