Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bluff Manufacturing

Model # :WBB3080821

MPN #: PGWM1236

Bluff® Wall-Mounted Pipe Guard 36" Tall, Safety Yellow, Protects 12" Pipe

Product Description
Bluff's Pipe Guards are designed to protect exposed pipes, conduits, ducts and downspouts from vehicle and forklift damage. Standard models are 36" or 46" tall wall-mounted guards built using 3/16" thick steel, and designed for pipe diameters ranging from 2" to 12". For pipes not located directly on a wall, a worksheet can be completed for a custom design. Powder coated safety yellow - hardware not included.

PRICE
$339.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width16 in
Height36 in
Weight88 lbs
Thickness3/16 in
Column Size12 in

Product Details

TypePipe Guard
ColorYellow
For Use With12" Pipe
Number of Mounting Holes6
Mounting LocationWall
MaterialSteel
Package Quantity1
Manufacturers Part NumberPGWM1236
Mounting StyleFixed
BrandBluff Manufacturing