WallPro 450 Wall Mount Retractable Belt Barrier, Red Case W/25' Red Belt
Write a Review
|
Questions & Answers (0)
Product Description
The WallPro 450 is a wall mounted retracting belt barrier with belt lengths of 20' to 30' designed for restricting access in long span applications such as loading bays. The WallPro's tough ABS housing is designed for work environments and is available in range of safety and interior decor colors.
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 4-1/2 in |
| Height | 6-1/4 in |
| Weight | 2 lbs |
| Belt Width | 2 in |
| Belt Length | 25 ft |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | Wall Mount Retractable Belt Barrier |
| Series | WallPro 450 |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Red |
| Number of Belts | 1 |
| Mounting Method | Surface |
| Housing Color Family | Red |
| Manufacturers Part Number | WP450R-RD250 |
| Indoor/Outdoor | Indoor/Outdoor |
| Attachment | Standard Receiver |
| Brand | Queue Solutions |
Warranty
| Warranty | 3 yr |