- Heavy-duty 3.5 peak HP high-performance motor
- The strongest motor in its class, it powers through the toughest ice and frozen fruit mixtures in seconds
- 45,000 RPM bare motor speed
- Super-high speed for the smoothest consistencies, with 2-speed selection
- The Raptor™ - 64-oz. STACKABLE BPA-free copolyester container
- Ultra-aggressive blade and jar design delivers smoother consistencies and faster results
- Ferocious enough for everything from smoothies and frozen drinks to thick spreads, desserts, dressings and all types of food preparation
- Unbreakable, dishwasher-safe BPA-free copolyester construction
- High-performance, high-impact stainless steel blade
- Easily user-replaceable for servicing
- Simple HI, LO, OFF, and PULSE paddle switches - easy to use and easy to find in dimly lit locations
- Metal-on-metal stainless steel coupling system for durability and reliability - both couplings are user-replaceable
- Easily removable container cover with removable clear cap for adding ingredients and for pressure reduction during hot food blending
- One-piece dishwasher-safe removable jar pad
- Optional sound enclosure easily retro-fits to base for serious noise reduction
- Great for use in smoothie shops, coffee shops, restaurants, and bars
- Recommended for 75+ drinks per day
- Limited Three Year Motor and Two Year Parts and Labor Warranty
Waring MX1000XTX - Blender Commercial Xtreme Series, 3.5 HP, 64 Oz. BPA-Free Copolyester Container
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$719.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 8-1/4 in |
| Height | 18 in |
| Weight | 16.8 lbs |
Product Details
| Horsepower | 3-1/2 Peak HP |
| Number of Speeds | 2 |
| Amperage | 12.5 A |
| Hertz | 60 Hz |
| For Use With | Beverages/Frozen Drinks |
| Blender Capacity | 64 Oz. |
| Capacity | 64 oz |
| Voltage | 120 V |
| Made in the USA | Yes |
| Description | Commercial Blender BPA-Free Copolyester Container |
| Watts | 1500 W |
| Manufacturers Part Number | MX1000XTX* |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF, cETLus |