Get smooth, consistent results every time with the Waring® MX1100XTS. This heavy-duty, powerful, 3-1/2 HP blender offers maximum power and efficiency with the strongest motor in its class. It features an easy-to-clean, electronic membrane keypad with HIGH, LOW, OFF and PULSE functions and a 30-second electronic countdown timer. The unbreakable 64 oz. stainless-steel container has unmatched durability.
Waring® Xtreme 1/2 Gallon Blender, Electronic Keypad, 30-Second Timer, SS, 2 Speeds
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 8-1/4 in |
| Height | 18 in |
| Weight | 11.7 lbs |
Product Details
| Type | High Volume |
| Horsepower | 3-1/2 HP |
| Number of Speeds | 2 |
| Amperage | 12.5 A |
| Hertz | 60 Hz |
| For Use With | Food / Beverages |
| Blender Capacity | 64 Oz. |
| Voltage | 120 V |
| Made in the USA | Y |
| Description | Blender With Electronic Keypad, 30-Second Timer, SS |
| Manufacturers Part Number | MX1100XTS |
| Panels | Electronic Keypad With High, Low And Pulse Functions |
| Brand | Waring |
Warranty
| Warranty | Limited 3 Years Motor and 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | cTUVus, NSF |