Waring WCG505TX - Chopping Bowl & Bowl Cover
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$94.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
Product Details
| Voltage | 120 V |
| Description | Chopping Bowl And Bowl Cover |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | WCG505TX |
| Amperage | 5.6 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |