Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007169

MPN #: 266

Edlund 266 - Can Opener, Electric, Stainless Steel, 1 Speed, Table Top, 115V

Product Description
Edlund's table top single speed electric can opener has an effortless operation and made from durable stainless steel.
Features:
  • Countertop model - #10 cans slide into position and lock into place
  • Effortless electric operation
  • Durable stainless steel construction
  • Replaceable knife and gear
  • Stores out of the way when finished
  • Spring-loaded - opens even dented cans
  • Single handle operation
  • Made in USA
  • 115V
PRICE
$1,325.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/5 in
Width9 in
Height5-4/5 in
Weight16

Product Details

Voltage115 V
Made in the USAYes
MaterialStainless Steel
DescriptionElectric Can Opener Stainless Steel
Manufacturers Part Number266
BrandEdlund

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsNSF Certified