United Scientific Wash Bottle, LDPE, 1000ml Capacity, White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
These bottles are made of translucent and low density polyethylene(LDPE). Solutions can be dispensed easily by lightly squeezing the bottle. The flexible polyethylene delivery tube can be directed wherever required.
PRICE
$32.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wash Bottle |
| Capacity | 1000 |
| Closure Type | Screw Closure |
| Material | Polyethylene |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 36604 |
| Cap Color Family | White |
| Brand | United Scientific |