Elmer's® Washable School Glue Sticks, 30/Box
Write a Review
|
Questions & Answers (0)
Product Description
Easy to use, easy to clean-up washable glue sticks are a favorite choice for teachers everywhere. Nontoxic so they're safe in the classroom and little hands. Dries clear. Adhesive Type: Stick; Color Dried: Clear; Color on Application: Clear; Washable: Yes.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.24 oz |
Product Details
| Manufacturers Part Number | E556 |
| Type | Glue Stick |
| Package Quantity | 30/Pack |
| Color | Clear |
| Brand | Elmer's |