Outpak Washout Construction Washout Corrugated Cardboard, 50 Gallon, 30"L x 30"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
Outpak's 30"x30"x14"H corrugated Construction Washout is a single wall, 55C Michelman coated, wet strength washout, making it light, yet durable. It folds flat for easy transportation and storage. Comes with a 6mm leak proof poly liner. Great for concrete, paint, drywall mud, stucco and mortar. Capacity: .25 cubic yards/50 gallons. Includes Polyethylene Liner.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 14 in |
| Size | 50 Gallon |
Product Details
| Assembly Required | No |
| Type | Construction Washout |
| Color | Orange |
| For Use With | Concrete, Paint, Drywall, Stucco, Mortar |
| Capacity | 50 |
| Material | Corrugated Cardboard |
| Package Quantity | 1 |
| Manufacturers Part Number | 945-123030 |
| Brand | Outpak Washout |