li>Cleans, deodorizes and degreases.
Sprayway®Orange Citrus Crazy Clean, Orange Scent, 19 oz Aerosol Spray, Pack of 12
|
Questions & Answers (0)
Product Description
Excellent and effective for removing dirty handprints from walls and doors, scuff marks on floors, crayon and grease spots, soot and smoke film. Contains no chlorinated solvents, petroleum distillates or glycol ethers.
li>Cleans, deodorizes and degreases.Formulated with orange citrus solvents. Safe for use on washable, painted surfaces. Spray and wipe clean.
li>Cleans, deodorizes and degreases.
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 19 oz |
| Net Weight | 19 oz. |
Product Details
| Color | White |
| Shelf Life | 1 Year |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Capacity | 19 oz |
| Scent | Citrus |
| Size Type | 19 oz. Aerosol Can |
| Helps Remove | Grease Spots, Handprints, Scuff Marks, Smoke Film, Soot |
| Package Quantity | 12 Cans |
| Description | Crazy Clean All-Purpose Cleaner |
| Manufacturers Part Number | SPRA57179 |
| Brand | Sprayway |