Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2303755

MPN #: 100964

Busch Systems Waste Watcher Double - Waste & Mixed Recyclables, 46 Gallon, Gray - 100964

Product Description
Busch Systems Waste Watcher Double - Waste & Mixed Recyclables, 46 Gallon, Gray - 100964

Perfect for in an office or school environment, the Waste Watcher Series containers are versatile, customizable bins designed to streamline recycling and waste collection.

Features
  • Our most customizable containers.
  • Reduce servicing demands with 6 different capacities to choose from
  • Adapts to any recycling program with a wide range of color and lid opening options
  • Strategically placed handles help make servicing and relocation smooth and simple
  • Inside rounded edges eliminate build up of dirt and grime in corners
  • The customizable graphics are highly visible and help improve your programs presence and participation
  • Optional modular wheel dolly allows the station to become mobile
  • Simple to install connector kits secure your centralized station

For Indoor Use Only.

PRICE
$535.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth20 in
Height41-4/5 in
Weight20-4/7 lbs

Product Details

TypeTrash/Recycling Station
Number of Openings2
ColorGray
StyleWaste Watcher Double
Capacity46 gal
Lid TypeMulti Stream Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number100964
Container MarkingsMixed Recyclables, Waste
BrandBusch Systems