- Heavy duty water dispersant
- Rids fuel oil of water and prevents freezing and corrosion.
ComStar® 16 Oz. Water Absorber Water Dispersant For Fuel Oil
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2-1/4 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Fuel & Oil Cleaner |
| Capacity | 16OZ |
| Package Quantity | 1 |
| Description | Water Dispersant For Fuel Oil |
| Manufacturers Part Number | 60-330 |
| Brand | ComStar |