Qwik Products System Flush® Can Access Valve QT1105 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Qwik System Flush® Can Access Valve QT1105
A durable, reusable can access valve designed specifically for use with Qwik System Flush® (QT1100). Attaches to lid of Qwik System Flush.
A durable, reusable can access valve designed specifically for use with Qwik System Flush® (QT1100). Attaches to lid of Qwik System Flush.
PRICE
$221.70 Sold in packages of 6 / $36.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 0.4 lbs |
Product Details
| Type | System Flush |
| Package Quantity | 6 |
| Description | Can Access Valve |
| Manufacturers Part Number | QT1105 |
| Brand | Qwik Products |