- Heavy duty industrail paint remover
- Especially effective on non-conductive paints.
ComStar® 5 Gal. Paint & Graffiti Strip, Heavy Duty Paint & Graffiti Stripper
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 15 in |
Product Details
| Type | Parts Cleaner |
| Capacity | 5GAL |
| Package Quantity | 1 |
| Description | Non-Conductive Paint Remover |
| Manufacturers Part Number | 55-028 |
| Brand | ComStar |
Related Products
Coil King will restore heat transferring qualities to 100% efficiency by removing lint, dust, dirt and grease build-up as the foam pushes out these contaminants from between the fins. Coil King concentrate can be diluted with 3 to 10 parts water, depending on the amount of foaming action and the level of cleaning required. Coil King renews condenser coils, permanent air filters, evaporator coils and removes greasy dirt from mechanical surfaces, restoring it to their original conditions. Environmentally safe Cleans and brightens all metal parts Contains inhibitors to prevent metal fatigue ...
Scientifically formulated to dissolve all types of limescale, rust and calcium carbonate deposits from water passages and heating elements. SpeedyBright improves operating efficiency in tankless water heaters, gas/electric water heaters and other water heating/heat exchange systems. Extend the usable life of cleaned equipment by quickly and safely removing energy robbing contaminants. Phosphoric acid based cleaner classified by UL to NFS/ANSI Standard 60. Applications: Descaling Water heaters Tankless or Demand-type hot water units Small heat exchangers Ice machines and more Features: ...
Calci Gone is a super concentrated industrial strength acid based descaler. Calci Gone is color coded so the technician can see by the change of the water color when the scale is gone. It is super concentrated for tough jobs where heavy deposits of scale, lime or mineral deposits are present. Descales cooling towers, boilers, hot water coils, urinals and toilet bowls Dissolves lime, scale, mineral deposits and urine salts Color coded formula to know when scale is gone Cleans rust stains and concrete Can be used on brass, cooper, steel, stainless steel, wood, glass, plastic and rubber ...
Ceramic, Stone, & Rust Cleaner ComStar's Renew is a multi-purpose, super concentrate, and ready to use rust and iron stain remover that cleans away corrosive stains in seconds. It's great at stopping rust build-up, removing rust and iron stains or in cleaning away mineral stains and atmospheric dirt from exterior building ceramic tiles. Renew penetrates and removes stains fast. Rust or corrosion will not return if the surface cleaned by Renew is thoroughly flushed with water immediately after being cleaned. No after marks or stains will be left behind either. Extremely fast and effective, ...
Features: Lime Dissolver is an industrial strength acid based descaler. Lime Dissolver is the stronger than most descalers and is color coded so the technician can see by the change of the water color when the scale is gone. Clears and cleans cooling towers, boilers, hot water coils, urinals and toilet bowls Dissolves lime, scale, mineral deposits and urine salts Color coded formula to know when scale is gone Cleans rust stains and concrete Can be used on brass, copper, steel, stainless steel, wood, glass, plastic and rubber Contains corrosion inhibitor