Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB384256

MPN #: EWF172

Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains

Product Description
Water filters provide cleaner, great tasting water for drinking fountains, water coolers and bottle fillers. Ffilters are made with activated carbon to improve taste and odor. Many also reduce contaminants such as lead. Elkay's filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Features:

  • WaterSentry VII Retrofit Filter Kit for unfiltered Elkay drinking solution units (Coolers + Fountains).
  • Filter should be replaced every 1,500 gallons or 1 year after installation.
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
PRICE
$125.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Diameter3-1/4"
Drain Size1/4 in
Water Inlet Size3/8 in

Product Details

TypeWater Filter
Package Quantity1
Filter Capacity Gallons1500 gal
Manufacturers Part NumberEWF172
For Use WithUnfiltered Elkay Drinking Solution Units (Coolers & Fountains)
Max PSI105 psi
Filter TypeChlorine, Taste & Odor, Lead
BrandElkay