Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog® Recycled Rubber Indoor Entrance Mat, 6'W x 6'L, 3/8" Thick, Light Brown

WaterHog® Recycled Rubber Indoor Entrance Mat, 6'W x 6'L, 3/8" Thick, Light Brown

Item #: WBB218790

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • Green
  • Brown
  • Black

Brown

$280.00 up to 5% OFF

Price: $264.95

Save $13.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Water Hog Eco Premier Mat includes 100% Post Consumer recycled PET polyester fabric reclaimed from drink bottles. The backing is made from 15 to 20% post consumer recycled rubber reclaimed from tires. Smooth back is recommended for hard surfaces. Exclusive "water dam" border traps dirt and water in the mats and off your floor, minimizing slip hazards, floor damage and maintenance costs. Holds up to 1-1/2 gallons per square yard. Beveled black rubber border for safety. Certified slip resistant by the National floor Safety Institute. Khaki finish. 3/8" Thick. Approximately 72"L x 72"W overall.

Product Details

  • Pattern Basket Weave
  • Traffic Basket Weave
  • Description Indoor Entrance Mat
  • Type Pre-Cut Mat
  • Surface Material PET
  • Border Color Family Black
  • Brand M+A Matting
  • Series Eco Premier
  • Manufacturers Part Number 22957666070
  • Features Mats can have a +/- 3% dimensional variance due to the manufacturing process
  • Color Family Brown
  • Backing Material Recycled Rubber

Weights & Dimensions

  • Width 6 ft
  • Length 6 ft
  • Thickness 3/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog® Recycled Rubber Indoor Entrance Mat, 6'W x 6'L, 3/8" Thick, Light Brown

WaterHog® Recycled Rubber Indoor Entrance Mat, 6'W x 6'L, 3/8" Thick, Light Brown

Item #: WBB218790

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant