Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Standard

Model # :WB806205

MPN #: 6590001.020

American Standard 6590001.020 Washbrook FloWise Universal Urinal

Product Description
This ultra-high-efficiency, low-consumption universal urinal operates in the range of 0.125 GPF – 1.0 GPF. Choose a manual- or Selectronic® sensor-operated flush valve that suits your budget and water usage requirements. Features include a flushing rim and washout flush action for effectiveness, plus extended sides for privacy.

Features:
  • Vitreous china
  • High Efficiency, Low Consumption. Operates in the range of 0.125gpf to 1.0gpf (0.5Lpf to 3.8Lpf).
  • Flushing rim
  • Elongated 14" rim from finished wall
  • Washout flush action
  • Extended sides for privacy
  • 3/4" inlet spud
  • Outlet connection threaded 2" inside (NPTF)
  • 2 wall hangers
  • Fixture only
  • Strainer included
  • Meets ANSI flush requirements at 0.125 to 1.0 GPF
  • CEC Listed
  • CALGreen Compliant
PRICE
$259.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-/78 in
Depth14-1/8 in
Height26-1/8 in
Spud Size3/4 in

Product Details

Gallons per Flush0.125 to 1 gal/flush
TypeHigh Efficiency
Flush ValveNo
SeriesWashbrook
Liters per Flush.5 to 3.8
Mounting LocationWall
MaterialVitreous China
Connection Style3/4" Inlet Spud
Flush TypeWashdown
Manufacturers Part Number6590001.020
Everclean Antimicrobial FinishNo
PSI20-80 psi
WatersenseNo
Spud PlacementTop
BrandAmerican Standard