Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sloan

Model # :WBB252686

MPN #: 1001000

Sloan WES-1000 Waterless Urinal 16-1/2"W x 14-3/8"D x 26"H

Product Description
Sloan WES-1000 White

Floor Mount Urinal

  • Patented,Sealed Locking Cartridge
  • Two Wall Hanger Brackets Included
  • Require minimal maintenance
  • Water supply piping not required
  • Smooth,non-porous surfaces
  • Reduced water and sewer costs
  • Odor-free
  • Uses no water
  • Vandal resistant
  • Touch-free operation
  • Smooth, non-porous surfaces
PRICE
$639.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/8 in
Depth14-3/8 in
Height25-7/8 in
Weight65 lbs

Product Details

Gallons per FlushWaterless gal/flush
TypeWall Mounted
ColorWhite
SeriesWES-1000
StyleWall Mounted
Mounting LocationWall
MaterialVitreous China
Connection StyleNo Spud
Manufacturers Part Number1001000
Spud PlacementNo Spud
BrandSloan

Compliance & Certifications

ADA CompliantYes