Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB3202487

MPN #: FL6

Elkay® Pro Filtration® High-Capacity Lead & Microplastics Filter, 6000 Gallon Capacity

Product Description
Elkay® Pro Filtration® filters provide best-in-class water contaminant reduction for cleaner and safer drinking water. These point-of-use filters offer higher filtration capacities than ever before and are compatible with our sleek, design-forward Elkay® Pro Filtration® bottle filling stations. Save time on maintenance with high-performance filters that last longer than competitors, requiring fewer filter changes, which is ideal for busier environments. There's no need to sit on the floor or bend down to replace these filters - replace them directly at the top of the bottle filling station, which holds the primary contaminant filter and sediment filter for less maintenance.

Features:
  • High-Performance System: Pairs exclusively with Elkay® Pro Filtration® bottle filling stations to deliver safer drinking water
  • Certified Filtration: Certified by IAPMO R&T to NSF/ANSI 42, 53 and 401 to reduce lead, microplastics, cysts, asbestos, turbidity, particulate class 1, chlorine, and taste and odor, and to NSF/ANSI/CAN 372 for lead free compliance
  • High Capacity Filter: Rated to last 6,000-gallons or up to one year after installation, resulting in fewer filter changes and purchases in high-traffic areas. Filter includes antiscalant to help prevent scale buildup and reduce maintenance costs over time
  • Automatic Filter Flushing: Elkay® Pro Filtration® systems detect newly installed filters and automatically flush the system to make the filter ready for use within minutes of install
  • Automatic Filter Recognition: Elkay® Pro Filtration® system recognizes new filter and automatically resets filter status light, shortening installation time
  • Faster Filter Changes: Filters are installed at the top of the unit, allowing for quick filter changes in seconds
  • Trusted Quality: Get premier filtration from, Elkay®, the industry-leading brand that's been innovating water delivery for more than 60 years
  • For Use With: LZS8WSBPRO, LZS8WSBPRO-UV, LZSTL8WSBPRO, LZSTL8WSBPRO-UV


PRICE
$160.99

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in
Width3-1/8 in
Height9-1/2 in
Weight2 lbs

Product Details

TypeWater Filter
Filter Capacity Gallons6000 gal
For Use WithElkay Pro Filtration Bottle Filling Stations
Max PSI105 psi
Filter TypeLead, Microplastics
Includes6000 Gallon Replacement Filter Cartridge
Package Quantity1
Manufacturers Part NumberFL6
BrandElkay