Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Inkanto

Model # :WBB1249233

MPN #: T64994IO

Inkanto AWR 8 Premium Wax Ribbons, 90mm W x 360m L, Black, 12 Rolls/Case

Product Description
The AWR® 8 ribbons are the standard ribbons from the Armor wax range used for flat head printers. They don't compromise quality and printing performance, matching all criteria expected by a traditional wax application. These ribbons ensure receptor multi-compatibility, excellent blackness and competitively. This product has a limited lifetime warranty.

Main Usages: Storage, shipping, signage and logos, tags, crates, bag of parts/products and distribution labels.

Features:
  • Suitable for standard labeling applications
  • Compatible with most blank and pre-printed labels
  • The low energy required to transfer the ink helps to protect the print head
Product Certifications:
  • 1935/2004 - food contact Europe
  • FDA - food contact USA
  • RoHS - heavy metals
  • Halogen free - halogens
  • REACH SVHC free
  • CP65 - California Proposition 65


PRICE
$76.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 2 units
76.95
Buy 3 units - 5 units
73.95Save $3.00 (4%)
Buy 6+ units
70.95Save $6.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length360 m
Width90 mm
Core Size1 in

Product Details

TypeWax Ribbon
Rolls per Case12
ColorBlack
SeriesAWR 8
Rolls per Carton24
MaterialWax
Package Quantity12
Manufacturers Part NumberT64994IO
Printer TypeDatamax Industrial Series, W-Class Series
BrandInkanto

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO 9001, 14001, OHSAS18001