- HYD Swing Gate (2R), (N/S), 47 ¼"
- iFlex Swing Gate is a pedestrian safety access solution designed to create controlled crossing points in industrial environments.
- It enhances workplace safety by requiring pedestrians to pause and open the gate, reducing the risk of walking into vehicle paths without awareness.
- Hydraulic Self-Close: Automatically returns the gate to its closed position after use to maintain safety.
- HYD Swing Gate (2R) Post required for assembly.
A-SAFE Hydraulic Swing Gate, Floor Mounted, 47-1/4''W Opening, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$789.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 47 in |
| Fits Opening Width | 47-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Hydraulic Swing Gate |
| Mounting Location | Floor |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | S-01-09-0306 |
| Mounting Style | Bolt On |
| Brand | A-SAFE |