Sutong Tire Resources CT1010 Wheelbarrow Tire & Wheel 4.10/3.50-4 - 4 Ply - Stud
Write a Review
|
Questions & Answers (0)
Product Description
Designed to provide reliable traction. Great for wheelbarrows and small lawn equipment.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 4 lbs |
| Tire Size | 4.10/3.50-4 in |
| Wheel Diameter | 12.5 in |
| Side Wall | 3.7 in |
| Tread Depth (X/32) | 5 |
| Axle Size | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Tire & Rim |
| Color | Black |
| Series | Hi-Run |
| Max PSI | 24 psi |
| Tread Design | Stud |
| Load Range | B psi |
| Style | Wheelbarrow |
| Ply Rating | 4 Ply |
| Material | Nylon |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | CT1010 |
| Tire Type | Wheelbarrow Tire & Wheel |
| Brand | Sutong Tire Resources |
Warranty
| Warranty | 1 yr |