New Age Industrial Aluminum Sheet Pan Insert Rack, 7 Pan Capacity, 20-3/8"W x 24"D x 23"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1610 Heavy Duty Half Size Aluminum Insert Racks optimize storage in reach-in and pass-thru units, enhancing food prep efficiency. Designed for 21" door clearance, these racks fit most units and offer custom sizing. Constructed from durable primary grade aluminum, they support 25 lbs per pair of angle runners. Temperature resistant up to 250°F and rust/corrosion proof, they feature a lifetime guarantee. NSF certified, they ensure sanitation and easy cleaning. With 3" runner spacing and a 7 pan capacity for 18" x 26" sheet pans, they streamline storage and organization in a half-size configuration. Easy to install, these racks maximize space and productivity in foodservice environments.
PRICE
$355.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/8 in |
| Depth | 24 in |
| Height | 23 in |
| Weight Capacity | 175 lbs |
| Runner Space | 3 in |
| Pan Size | 18 x 26 |
Product Details
| Assembly Required | No |
| Type | Half Size Pan Rack |
| Material | Aluminum |
| Pan Capacity | 7 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1610 |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | NSF |