Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlocking Mats

Modular Mats enhance safety and comfort in various work environments with their interlocking design. These mats provide customizable flooring solutions, offering slip resistance, fatigue reduction, and easy maintenance. Ideal for industrial, workshop, and commercial settings, modular floor mats deliver reliable protection against slips and falls. Additionally, they reduce physical strain on workers and are simple to install, clean, and replace.
91 Results

Wearwell® ErgoDeck® Interlocking Mats

Wearwell® ErgoDeck® Interlocking Mats
Wearwell® ErgoDeck® Interlocking Floor Mats are engineered to deliver exceptional traction in even the most extreme environments. They feature a unique interlocking design that allows for easy installation and customization. These modular floor mats are made from high-quality materials, offering exceptional durability in industrial environments.
CompareImageComponent TypeWidthLengthThicknessSurface MaterialColorModel #Price
Wearwell® ErgoDeck® Heavy Duty Solid 7/8" Thick 1.5' x 1.5' Black - Case of 10
Mat Tile
1-1/2 ft
1-1/2 ft
7/8 in
Vinyl
Black
WBB2051536as low as

$339.95

Save $30.00 (8%)
Wearwell® ErgoDeck® Heavy Duty Ramp 7/8" Thick 1.5' x 1.5' Yellow - Case of 10
Ramp
1/2 ft
1-1/2 ft
7/8 in
Vinyl
Yellow
WBB2051468as low as

$165.95

Save $14.00 (8%)
Wearwell® ErgoDeck® Heavy Duty Outside Corner 7/8" Thick 1.25' x 1.25' Yellow - Case of 4
Corner Tile
1-3/4 ft
1-3/4 ft
7/8 in
Vinyl
Yellow
WBB2051354as low as

$185.95

Save $14.00 (7%)
Wearwell® ErgoDeck® Heavy Duty Inside Corner 7/8" Thick 9" x 9" Yellow
Inside Corner
1/2 ft
3/4 ft
7/8 in
Vinyl
Yellow
WBB2240154as low as

$71.95

Save $7.00 (9%)
ErgoDeck® Max Diamond-Plate Anti Fatigue Mat 7/8" Thick 1.5' x 1.5' Charcoal - Case of 10
Mat Tile
1-1/2 ft
1-1/2 ft
7/8 in
Vinyl
Charcoal
WBB2276555as low as

$345.95

Save $30.00 (8%)
Wearwell® ErgoDeck® Heavy Duty Ramp 7/8" Thick 1.5' x 1.5' Black - Case of 10
Ramp
1/2 ft
1-1/2 ft
7/8 in
Vinyl
Black
WBB2240153as low as

$109.95

Save $10.00 (8%)
Wearwell® ErgoDeck® Heavy Duty Outside Corner 7/8" Thick 1.25' x 1.25' Black - Case of 4
Outside Corner
1/2 ft
1-1/4 ft
7/8 in
Vinyl
Black
WBB2240174as low as

$185.95

Save $14.00 (7%)
Wearwell® ErgoDeck® General Purpose Kit 7/8" Thick 7' x 3.5' Charcoal/Yellow Border
Complete Kit
3-1/2 ft
7 ft
7/8 in
Vinyl
Charcoal
WBB2182044as low as

$559.00

Save $50.00 (8%)
Wearwell® ErgoDeck® General Purpose Kit 7/8" Thick 4' x 3.5' Charcoal/Yellow Border
Complete Kit
3-1/2 ft
4 ft
7/8 in
Vinyl
Charcoal
WBB2182046as low as

$299.95

Save $20.00 (6%)
Wearwell® ErgoDeck® Heavy Duty Open Grid w/Gritshield 7/8" Thick 1.5' x 1.5' Black
Mat Tile
1-1/2 ft
1-1/2 ft
7/8 in
Vinyl
Black
WBB2240152as low as

$645.00

Save $54.00 (8%)
Showing 1-10 of 14 results

Hog Heaven III™ Comfort Interlocking Anti Fatigue Mats

Hog Heaven III™ Comfort Interlocking Anti Fatigue Mats
Hog Heaven III™ Comfort Interlocking Anti Fatigue Mats are designed to provide exceptional comfort and anti-fatigue support in various work environments. These modular floor mats feature a cushioned construction with a rubber surface that offers excellent traction and durability. The beveled edges reduce tripping hazards while the interlocking design allows for easy installation and customization.

Wearwell® 24/Seven® Interlocking Anti Fatigue Mats

Wearwell® 24/Seven® Interlocking Anti Fatigue Mats
Wearwell® 24/Seven® Interlocking Anti Fatigue Mats offer support and stability in any industrial work environment. They feature interlocking T-tabs and slots for easy installation and customization allowing you to create the best floor mat configuration for your space.
Global Industrial™ Interlocking Drainage Mats

Global Industrial™ Interlocking Drainage Mats

Wearwell® Rejuvenator® Interlocking Anti Fatigue Mats

Wearwell® Rejuvenator® Interlocking Anti Fatigue Mats
Wearwell® Rejuvenator® Interlocking Anti Fatigue Mats are ideal for demanding work environments due to their exceptional comfort and support. These modular floor mats feature a durable rubber construction with a unique bubble top design that promotes air circulation and reduces fatigue. They are easy to clean and maintain, ensuring long-lasting performance.
Showing 1-10 of 14 results

Apache Mills Performa™ Modular Mats

Apache Mills Performa™ Modular Mats
Apache Mills Performa™ Modular Mats are constructed of high density foam with a slip-resistant surface, ensuring a safe and comfortable work environment. These modular floor mats effectively reduce fatigue and provide support to the feet, legs, and back, enhancing worker productivity. They're resistant to oil, chemicals, and abrasion, making them suitable for industrial and commercial settings.

NoTrax® Diamond Flex-Lok™ Drainage Mats

NoTrax® Diamond Flex-Lok™ Drainage Mats
NoTrax® Diamond Flex-Lok™ Modular Drainage Mats are designed to provide exceptional drainage and anti-slip properties in wet or oily environments. These modular mats feature a diamond-shaped surface pattern that offers superior traction and comfort. The open design with drainage holes facilitates the removal of liquids and debris without clogging.

NoTrax® Cushion-Ease® Interlocking Mats

NoTrax® Cushion-Ease® Interlocking Mats
NoTrax® Cushion-Ease® Interlocking Mats are high-quality flooring solutions designed for safety and comfort in industrial and commercial settings. These modular mats provide excellent support and cushioning, making them ideal for workers who spend long hours on their feet. They are resistant to oils, greases, and other chemicals, ensuring longevity in demanding environments.

NoTrax® Lok-Tyle™ Interlocking Drainage Mats

NoTrax® Lok-Tyle™ Interlocking Drainage Mats
NoTrax® Lok-Tyle™ Interlocking Drainage Mats are versatile and reliable flooring solution designed for industrial and commercial environments. These modular floor mats offer exceptional drainage capabilities, making them ideal for areas where liquid and debris removal is crucial. The interlocking design allows for easy installation and customization.

Durable Corporation Interlocking Drainage Mats

Durable Corporation Interlocking Drainage Mats
Constructed with high-quality materials, Durable Corporation Interlocking Drainage Mats are built for long lasting durability. They are easy to clean and maintain, and feature a customizable interlocking design. These mats are ideal in industrial and commercial environments due to their durability and exceptional drainage capabilities.

NoTrax® De-Flex™ Interlocking Anti Fatigue Mats

NoTrax® De-Flex™ Interlocking Anti Fatigue Mats
NoTrax® De-Flex™ Interlocking Mats are an ideal flooring solution designed to provide exceptional comfort in industrial and commercial settings. These modular floor mats feature a textured surface that enhances traction reducing slip hazards, improving workplace safety. Crafted with high-quality materials, they offer excellent durability and resilience, ensuring long-lasting performance.

Rubber-Cal Dura-Chef Interlocking Drainage Mats

Rubber-Cal Dura-Chef Interlocking Drainage Mats
Reduce slipping hazards in your commercial space with Rubber-Cal Dura-Chef Interlocking Drainage Mats. The tiles join together to create a surface that is safe, non-slip, anti-fatigue, and can fit any size room. These mats feature drainage holes allowing liquids and debris to fall through holes to the subsurface, leaving a cleaner walkway.