Covers & Plates
Brand
Type
Size
Width
Depth
Material
Height
Color
Price
Related Products
This base support is a 10" x 10" Steel Plate which is welded with a 6" x .083 Gauge x 1 1/4" OD round steel tubing onto it. A hole is drilled 4 1/4" up from bottom to attach to our 8' pole. Four 3/8" pre-drilled holes for anchoring and entire base is powder coated black for rust resistance and visual appeal. Made in the USA.
Shelves provide additional storage in 36- and 48-in. (914- and 1219-mm) tall cabinets. Made of self-grounding plated 16 gauge steel. 75 lb. (34.0 kg) load rating. RAL 7035 polyester powder coat finish.
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINE™). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface. All parts are heavy gauge steel. Maintains UL/CSA Type 4 and 12 when properly intalled on a ...
Reducing Bushings are used with Rigid/IMC conduit to reduce the size of a threaded opening to accept a smaller conduit size. This Product is Made up of Zinc Alloy.
Hoffman F44T1120GVPWK Straight Section w/Knockout, Type 1, 4.00x4.00x120.00, Galv/Gray.