Hoffman F22T136GVP, Straight Section, Type 1, 2.50x2.50x36.00, Galv/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F22T136GVP Straight Section, Type 1, 2.50x2.50x36.00, Galv/Gray.
PRICE
$64.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 2.50 x 2.50 x 36.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Galvanized |
| Description | Straight Section |
| Color | Gray |
| Manufacturers Part Number | F22T136GVP |
| Brand | Hoffman |