- All aluminum construction, will not rust
- Adjustable handle and shelves
- Smooth, flat solid surface is easy to clean
- 1/8 marine edge contains spills
- 400 lb. capacity per shelf
- Easy lock bushing assembly
- 5" swivel stem casters
- 36 work surface height
- Ships knock-down UPS
- Model shown AUC2036
Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 36"L x 24"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 5 in |
| Top Shelf Height | 36 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Capacity | 400 lbs |
| Caster Type | (4) Swivel |
| Number of Shelves | 2 |
| Material | Aluminum |
| Manufacturers Part Number | AUC2436 |
| Brand | Prairie View |