- 500 lb. Real load capacity
- 1-1/2" Ground clearance
- Envelope welded 1" tubular frame
- Vinyl upholstered bed and headrest
- 20" Wide bed with contoured and elevated headrest
- Six 3" industrial non marking oil resistant pin casters
- Meets or exceeds ANSI/BIFMA standards
Shopsol Heavy Duty Creeper 500 Lb. Cap. - Black Steel/Vinyl - 3010005
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Automotive Creeper is designed for rugged shop and service center low working height applications.
PRICE
$289.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 yd |
| Width | 20 in |
| Height | 5 in |
| Weight | 32 lbs |
| Wheel Diameter | 3 in |
Product Details
| Type | Heavy Duty Creeper |
| Color | Black |
| Capacity | 500 Lbs. |
| Material | Steel/Vinyl |
| Description | Heavy Duty Creeper |
| Manufacturers Part Number | 3010005 |
| Number of Casters | 6 |
| Brand | ShopSol |