Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798663

MPN #: 96053-0

Kohler® Wellcomme™ Ultra Top Spud Flushometer Bowl, 1.28 GPF

Product Description
The Wellcomme Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 15-1/4" to the top of the rim, the Wellcomme Ultra is perfect for smaller restrooms and stalls. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in R&R and new construction. This Wellcomme Ultra top spud is listed from 1.0 to 1.6 gpf and performs well at every flush interval, making it uniquely effective with dual flush valves. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.

Features:
  • Elongated, Standard height bowl
  • 1-1/2" (38 mm) top spud
  • 10" x 7" (254 mm x 178 mm) water surface
  • 2-1/8" (54 mm) fully glazed trapway
  • 10" or 12" (254 or 305 mm) rough-in
  • 1.0 gpf (3.8 lpf), 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf), or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • Also available with antimicrobial finish K-96053-SS
Technology:
  • Designed to outperform competitors in bowl cleanliness and plug resistance
  • Maximum waste removal
  • Engineered for toilet seat cover removal
  • Excellent bowl rinse
  • Engineered to flush effectively in buildings with low supply pressure and flow
  • Maximum drain line carry at all flush volumes per ASME standard
Material:
  • Vitreous china
Installation:
  • Replaces Wellcomme K-4350 and Wellworth K-4406.
  • Height and footprint may vary


PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-9/16 in
Depth25-7/8 in
Height15-3/16 in
Rough-In Size12 in

Product Details

Gallons per Flush1.0/1.1/1.28/1.6 gal/flush gal/flush
Flush ValveNo
ColorWhite
SeriesWellcomme Ultra
Liters per Flush3.8/4.2/4.8/6.0
Mounting LocationFloor
MaterialVitreous China
AntimicrobialYes
Flush TypeSiphon Jet
Manufacturers Part Number96053-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1
ADA CompliantNo