Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798661

MPN #: 3493-RA-0

Kohler® Highline® Classic Two-Piece Elongated Toilet w/Right-Hand Trip , 1.6 GPF

Product Description
At Kohler, we push flushing power and toilet design to the leading edge. Pressure Lite® two-piece elongated toilets raise the bar for exceptional bulk flushing KOHLER® Highline Classic performance. This Highline Pressure Lite® elongated toilet with right-hand trip lever and its 1.6-gallon flush offers complementary style for any bathroom or powder room.

Features:
  • Elongated bowl offers added room and comfort
  • Equipped with Sloan FLUSHMATE® – Sloan® Valve Company
  • Polished Chrome trip lever
  • 1.6 gpf (6.0 lpf)
  • 2-1/4" (57 mm) fully glazed trapway
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
Installation:
  • Seat and supply line sold separately
  • Standard 12" (305 mm) rough-in


PRICE
$485.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth30-1/8 in
Height31-1/4 in
Rough-In Size12 in

Product Details

Gallons per Flush1.6 gal/flush gal/flush
Flush ValveYes
ColorWhite
SeriesHighline Classic
Liters per Flush6
Mounting LocationFloor
MaterialVitreous China
Flush TypePressure Lite
Manufacturers Part Number3493-RA-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes