Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB2238610

MPN #: L240000

Werner® L240000 Stainless Steel Trailing Rope Grab

Product Description

The Werner L240000 Stainless Steel Trailing Rope Grab moves up and down vertical lifelines for continuous fall protection. The manual design allows unit to be attached or removed anywhere along a lifeline enabling a fixed location of the unit for positioning or restraint applications.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height15-5/8 in
Weight Capacity310 lbs
Weight4 lbs
SizeOne Size
Rope Diameter5/8 in
Tensile Strength5,000 lbs

Product Details

TypeTrailing Rope Grab
ColorSilver
StyleMobile
MaterialAluminum, Steel
Connector TypeD-Bolt
DescriptionStainless Steel Trailing Rope Grab
Package Quantity1
Manufacturers Part NumberL240000
BrandWerner