The Werner L210106 3-foot Manual Rope Adjuster with Shock Absorbing Lanyard moves up and down vertical lifelines for continuous fall protection. The manual design allows user to position the location of the unit for positioning or restraint applications. Design allows unit to be attached or removed anywhere along a lifeline. Includes an integral shock absorbing 3-foot lanyard with 1.75-inch webbing for fall arrest applications.
Werner® 3' Manual Rope Grab Adjuster w/ Lanyard & Shock Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 36 |
| Weight Capacity | 5000 lbs |
| Weight | 3 lbs |
Product Details
| Material | Steel |
| Color | Yellow |
| For Use With | 5/8 inch rope lifelines, Fall arrest |
| Brand | Werner |
Related Products
✓ Harness features mating buckle legs and chest ✓ 3' Soft Pack energy absorbing lanyard with integrated manual rope adjuster ✓ 50' construction-grade vertical lifeline includes plated alloy steel snap hook Upgrade your roofing equipment with the Global Industrial™ Roofer's Kit. This kit is the ultimate in fall protection safety-it includes a single D-ring contractor harness for fall arrest, a harness with mating buckle legs and chest, a 3' Soft Pack energy absorbing lanyard with integrated manual rope adjuster, and the 50' construction-grade vertical ...
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L120030 30-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.
3M™ Protecta® 1340005 PRO Rope Adjuster, Shock Absorbing Lanyard for 5/8" Rope, 2'L1340005 We have you covered with a complete line of mobile and static rope grabs for both synthetic fiber rope and steel wire cable, along with a wide variety of lifelines to meet your work needs. All of our rope grabs are made of high grade corrosion resistant materials. Our most popular LAD SAF™ rope grabs automatically follow you, giving you maximum freedom and hands free operation. They can be detached or removed anywhere along the lifeline. The rope grabs utilize a cam lever as well as a friction ...
The Werner Temporary Rope Horizontal Lifeline systems provide a complete HLL system in a convenient backpack. The L100100 100-foot 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner, and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster.
Miller® Rope Grabs move easily up and down vertical lifelines to provide continuous fall protection. Designed for use with Miller synthetic rope lifelines secured to an anchorage independent of the worker's platform. Stainless steel rope grab w/O-ring moves easily up and down vertical lifelines providing continuous fall protection. In the event of a fall, this rope grab locks quickly. It has compact design, corrosion-resistant stainless steel construction. Corrosion-resistant stainless steel construction provides increased durability. Rope grabs are designed for use with 5/8-in. (16 mm) ...