Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB2060797

MPN #: 7508

FallTech® 7508 Adjustable 8' Aluminum Confined Space Tripod Kit w/ 3-way Retrieval SRL

Product Description
Light weight 2-stage Tripod features two head mounted pulleys and includes a Storage Bag.

Features:
  • Adjustable from 55" to 91" working height, with 6" adjustments
  • Kit includes 60' Retrieval SRL with Galvanized Steel Cable, Leg Bracket and Storage Bag
PRICE
$4,329.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Height8 ft
Weight Capacity310 lbs
Weight88 lbs
Hook Opening7/8 in
Cable Diameter3/16"
Base Radius48" to 82"
Tensile Strength5,000 lbs
Max Working Load5,000 lbs

Product Details

TypeComplete System
ColorBrown
StyleComplete System
Leg Connection TypeLoad-indicating Swivel Carabiner
Cable MaterialGalvanized Steel
IncludesTripod,2 Pulley
MaterialDyneema/Polyester Web, Steel
DescriptionConfined Space Tripod With DuraTech Cable SRL-R
Package Quantity1
Manufacturers Part Number7508
BrandFallTech

Compliance & Certifications

CertificationsANSI Z359.1-2008, OSHA 1926.502