Made with lightweight and extremely durable 1/4-inch vinyl coated galvanized cable, the Werner A113008 8-foot Anchor Extension stands up in harsh environments. Cable ends are an O-ring and a snap hook.
Werner® A113008 Anchor Extension, 8'L, O-Ring, Snaphook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 ft |
| Width | 14-13/32 in |
| Weight Capacity | 5,000 lbs |
| Weight | 3 lbs |
| Size | One Size |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Stainless Steel |
| Color | Gray |
| Style | O-Ring |
| Material | Vinyl Coated Stainless Steel Cable |
| Description | Anchor Extension |
| Package Quantity | 1 |
| Manufacturers Part Number | A113008 |
| Attachment Type | O-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |