The Werner C161102 2-foot positioning and restraint lanyards do not include any energy absorption features, so they are intended for work positioning and restraint applications only. The vinyl coated 1/4-inch cable is heat and abrasion resistant. The snap hook is designed to prevent false engagement.
Werner® C161102 Positioning Lanyard, 2'L, Snaphook
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 14-13/32 in |
| Weight Capacity | 310 |
| Weight | 3 lbs |
| Size | One Size |
| Lanyard Length | 2 ft |
| Strap Width | 1/4 in |
| Adjustable Length | No |
| Anchorage Connection Gate Opening | 3/4 |
| Harness Connection Gate Opening | 3/4 |
| Working Length | 2' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Anchorage Connection | Snap Hook |
| Material | Cable, Steel |
| Manufacturers Part Number | C161102 |
| Respirator Connection Type | Snap Hook |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
| Type | Positioning |
| Color | Gold |
| Series | Positioning |
| Strap Material | Steel |
| Cable Material | Steel |
| Connection Style | Snap Hook |
| Package Quantity | 1 |
| Description | Positioning Lanyard, Snaphook |
| Lanyard Material | Steel |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |