The Werner A220330BULK Single D-ring Permanent Roof Anchor is designed for use in both new construction and repair work.With stainless steel construction and included stainless steel fasteners, the anchor can be installed and left behind for future repair or maintenance work.The anchor includes a single D-ring for connection.
Werner® Roof Anchor, Knock Down, Plated Steel, 60/Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Roof Anchor |
| Anchor Material | Steel |
| Brand | Werner |
Related Products
The Werner A270000 Wood Truss Anchor fastens easily to the underside of a roof truss providing a quick and easy fall protection solution in areas where an adequate anchorage point is often difficult to locate.
The Werner A410400 is a simple, portable, and personal Fall Arrest Anchorage Connector that fits 1-5/8-inch wide struts. The anchor is lightweight, simple to use, and quick to install. This anchorenables horizontal movement along the material of the strut channel.
The Werner A510011 5K Mega-Swivel Concrete Anchor is a robust anchorage bolt for use in concrete applications. The bolt requires a pre-drilled hole of 1/2-inch and 4.5 inches depth in 3000 psi concrete with minimum concrete thickness of 7 inches.
The Werner A311000 EVO Anchor is a 5K removable anchor that utilizes the Remote Grab System (RGS). The RGS allows the user to install the EVO Anchor before leaving the safety of the ground. The RGS can also be used to remove the anchor from the ground after the job is done. The EVO Anchor requires a pre-installed receptacle that is cast-in-place during construction of the surface.
The Werner A510022 10K Mega-Swivel with Straight Loop Insert Bolt attaches to the Werner A510021 Straight Loop Insert that was cast-in place during construction of the surface. The Mega-Swivel is made of steel and plated for corrosion resistance. Includes 5/8-inch bolt and lock washer. The Mega-Swivel design allows full range of motion.