Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tool Tethers

Available in a variety of load ratings to support the weight of a tool in the event of a drop, Tool Tethers promote a safe work environment by preventing tools and other gear from falling from overhead positions and landing on workers below. Tool lanyards utilize carabiners or cinch loops to securely connect tools to an anchor point and allows workers to quickly retrieve them by simply pulling up the tether.
74 Results
Elastic Tool Tethers

Elastic Tool Tethers

CompareImageTypeLengthWeight CapacityColorPackage QuantityBrandModel #Price
Ergodyne® Squids® 3100EXT Tool Lanyard, Lime, Extended - Pkg Qty 6
Extended Single Carabiner
-
10 lbs
Green
6
Ergodyne
WBB306029$12.75 ea.
Ergodyne® Squids® Twin Leg Stainless Steel Triple Carabiner, 15 lbs. Standard, Lime, 19083
Twin Leg Stainless Steel Triple Carabiner
-
15 lbs
Green
1
Ergodyne
WBB910982$57.95
Ergodyne® Squids® 3118Fx Tool Lanyard Dual Locking Carabiner, 15 lbs Capacity, 19828
Tool Lanyard
-
15
Orange
1
Squids by Ergodyne
WBB2274238$33.95
3M™ DBI-SALA® 1500049 Hook2Loop Bungee Tether - Medium Duty
Bungee Tether - Medium Duty
55-1/2 in
35 lbs
Multi-Colored
1
3M DBI-SALA
WBB2097207$80.95
Werner® M400003 Tool Lanyard, 30" to 50", Each
Tool Lanyard
-
15 lbs
Blue
1
Werner
WBB2238579$10.88was $12.75
Save $1.87 (15%)
Ergodyne® Squids® 3111F(x) Lanyard w/ Dual SS Carabiner, 15 lb. Capacity, Orange/Gray - Pkg Qty 6
Lanyard w/ Dual SS Carabiner
48
15
Multi-Colored
6
Squids by Ergodyne
WBB3135361$39.95 ea.
3M™ DBI-SALA® 1500047 Hook2Loop Bungee Tether
Bungee Tether
48-1/2 in
10 lbs
Yellow
1
3M DBI-SALA
WBB2097208$39.95
3M™ DBI-SALA® 1500048 Hook2Loop Bungee Tether-10 Pack
Bungee Tether
48-1/2 in
10 lbs
Yellow
10
3M DBI-SALA
WBB2097209$339.95
Guardian® Arc Flash Tool Tether w/ SS Screw Gate Carabiner & Cinch Loop End, 10 lb. Cap., Black
Tool Tether
29
10
Black
1
Guardian
WBB3183007$99.95
Ergodyne® Squids® 3108Fx Tool Lanyard Single Locking Carabiner, 15 lbs Capacity, 19808
Tool Lanyard
-
15
Orange
1
Squids by Ergodyne
WBB2274289$21.50
Showing 1-10 of 22 results
Webbed Tool Tethers

Webbed Tool Tethers

Showing 1-10 of 27 results
Coiled Tool Tethers

Coiled Tool Tethers

Showing 1-10 of 17 results
Retractable Tool Tethers

Retractable Tool Tethers

Cut-Resistant Webbed Tool Tethers

Cut-Resistant Webbed Tool Tethers