Confined Space Rescue Equipment
Related Products
Complete engineered system is ready for you to add your anchorage devices and install providing the ultimate in horizontal mobility and fall protection. All metal construction provides the ultimate in jobsite durability and the galvanized finish offers corrosion resistance for longer service life. Provides fast and easy handling, installation and storage for maximum worker productivity. Rugged galvanized and zinc plated steel components are built to last, provide corrosion resistance for longer service life and can be left in place for long periods of time. Exclusive Zorbit™ energy ...
Allows user to free climb a steel structure and perform their required tasks, offering efficient and safe ascent or descent. Allows the user to attach a fall protection system to a steel structure before leaving the ground for the ultimate in safety. Its unique design allows the user to move around and over nearby obstructions while they climb without ever having to attach and detach for fast, productive climbing. Adjustable pole provides versatility and ease of use when anchoring a lifeline overhead to various height structures. Extremely versatile anchors are simply choked-off to the ...
3M™ DBI-SALA® 1234070 Adjustable Rope Lanyard, 4'-8'L, 310 Cap Lbs1234070 Our positioning lanyards have a build quality that is second-to-none, backed by decades of design, research, manufacturing know-how and on-the-job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self-locking snap hooks which are widely recognized in the industry for ...
3M™ DBI-SALA® 1002106 Web Adjustable Tie-off Adaptor, Fixed, 6'L, 310 Cap Lbs1002106 Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are ...
DBI-SALA® 1106405 Delta Vest Style Iron Worker Harness, Tongue Buckle, 420 Cap Lbs, L Defining the Delta™ name, the patented triangular design creates a frame that allows the harness to fall into place when donned. Patented spring-loaded design automatically stands-up ensuring fast, easy and safe connections to your fall arrest system. Provides hip D-rings ideal for positioning, additional back lumbar support and tool carrying options. Supports your belt while carrying heavy tools keeping it positioned where you want it. Easy to use tongue and grommet style leg straps for fast ...