The FTP6208 Tripod 8-foot Stepladder features a duty rating of 300 pounds. The single rear rail allows the tripod ladder to go where other ladders can't making working in tight spaces easy. The convenient spreader handle design improves setup and makes these ladders easy to transport. The front section is fully braced and the molded external rail shields help protect against abrasion and rail damage. The slip-resistant Traction-Tred® steps are double riveted. Back-up plates reinforce all top connectors. Fiberglass rails are non-conductive for working near electricity.
Werner 8' Fiberglass Tripod Step Ladder - FTP6208
|
Questions & Answers (0)
Product Description
PRICE
$499.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 40 in |
| Height | 96 in |
| Weight Capacity | 300 lbs |
| Weight | 31 lbs |
| Height to Top Step/Platform | 72 in |
Product Details
| Assembly Required | No |
| Number of Steps | 8 |
| Duty Rating | 1A |
| Material | Fiberglass |
| Manufacturers Part Number | FTP6208 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |