The AC54-JC Lock-In Job Caddy expands your work surface and customizes your ladder top. Holds large or odd shaped items like fluorescent bulbs or ceiling fan blades. There are 4 storage compartments to keep small parts separated. Holders for screwdrivers, pliers, putty knives and towels. End hook is built in for increased convenience. There is also an integrated Lock-In System® socket for adding an additional Paint Cup (AC27-P), ToolLasso® or Utility Hook (AC56-UH).
Werner Lock-In Job Caddy - AC54-JC - Pkg Qty 3
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 15-1/9 in |
| Weight | 2 lbs |
Product Details
| Style | For 6000, 6100, 6200 Series |
| Type | Accessory |
| Description | Lock-In Job Caddy |
| Color | Blue |
| Manufacturers Part Number | AC54-JC |
| Brand | Werner |
Related Products
Built to last, the Werner® 375-pound duty rated 7408 Fiberglass 8-foot Step Ladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop® with thick side plates, internal spreaders and external rail shields for long lasting durability. With The EDGE® bracing system and GLAS*MARK® Violator stripes on the rails, the 7400 series is built to handle the work site and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity. Features: Back-up plates reinforce all top connectors Shoulder bolt and lock nut on top hinge; 4 ...
The Werner® P7412 Fiberglass 12-foot Platform Ladder has a rating of 300 pounds and maintains a full set of horizontals on the rear sections spaced one per foot. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guardrail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity. Features: Back-up plates reinforce all top connectors Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach ...
The 6006 Fiberglass 6-foot Step Ladder features a HolsterTop® with the Lock-In System that allows you to customize your ladder top. The system secures tools from falling while keeping them handy while working increasing productivity on the job. The tops also hold tools and have a sturdy paint can hanger on the back side. The external spreaders are pinch proof and the Traction-Tred® steps are slip resistant. This Step Ladder has a duty rating of 250 pounds and offers the EDGE® bracing for enhanced strength and increased protection against damage. Fiberglass rails are non-conductive for ...
The T6240-2GS GLIDESAFE™ Fiberglass Extension Ladder was built with safety in mind. Featuring Lift Assist Technology which makes it up to 50% easier to extend versus a traditional extension ladder, eliminating back and arm strain. Built-in lowering assist helps to ensure a smooth, easy descent preventing slamming and rope burns. GLIDESAFE™ features a dual locking system to help prevent ladder extension during transport. Non-conductive rails make this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long-lasting. The exclusive Alflo® ...
The 6210 Fiberglass 10-foot Step Ladder is ideal for any professional. With a duty rating of 300 pounds, it features a LOCKTOP® which provides maximum storage capacity for most frequently used tools and components. The LOCKTOP® features an impact driver slot to safely hold the #1 most used tool by professionals today. The steel plate on the side helps expand its storage by allowing the use of magnetic accessories, such as lights and laser levels. Three anchor points allow for tools to be tethered to the top to prevent injuries and damage below from falling tools. The patented Lock-in ...