GOLDFISH Baked Snack Crackers, 1.5 oz, 30 Count
Write a Review
|
Questions & Answers (0)
Product Description
Pepperidge Farm Goldfish are a fan favorite among kids and adults. This variety pack contains 30 single-serve snack packs, making it perfect for on-the-go, lunch boxes or office breakrooms. Everyone loves Goldfish crackers because they're tasty and fun.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .5 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Cheese |
| Package Type | Box |
| Package Quantity | 30 |
| Description | Goldfish Baked Snack Crackers |
| Manufacturers Part Number | 220-00493 |
| Gluten Free | No |
| Brand | Pepperidge Farms |
Compliance & Certifications
| Certifications | Contains Nuts |