Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112899

MPN #: PM4-2796-UP-001

Vestil Manual Pallet Truck, 4000 lb. Capacity, 27"W x 96"L Forks, Red/Yellow

Product Description
A pallet truck with a storage caddy is the perfect bundle of two innovative products. The pallet truck has an ergonomically friendly design with a limited pulling force required, while the caddy allows the user to be more organized and efficient. With a strong powder coated steel construction, the pallet truck moves easily between areas. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. A molded plastic design allows the caddy to be durable throughout consistent daily use. Installation hardware and instructions included.

Features:
  • Caddy includes multiple storage places
  • Simple hand pump raising for perfect positioning
  • Caddy is simple to install for immediate use
  • Traverses smoothly over a variety of terrains
  • 48 hr Quick Ship
  • 1 Year Limited Warranty


PRICE
$1,028.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length109-3/16 in
Width27 in
Height48 in
Lowered Height2-7/8 in
Raised Height7-3/4 in
Weight Capacity4000 lbs
Weight350 lbs
Distance Across Forks27 in
Wheel Diameter7 - 3 in
Fork Length96 in
Fork Width7 in
Distance Between Forks13 in
Fork Thickness2 in

Product Details

Assembly RequiredYes
TypeExtra Long Forks Pallet Jack
ColorRed
Wheel TypeSolid
MaterialSteel/Plastic
OperationManual
Manufacturers Part NumberPM4-2796-UP-001
Handle StyleErgonomic Handle
Number of Wheels(2) Drive/(2) Steer
BrandVestil

Warranty

Warranty1 Year